GUHRING 00948 004.000 MACHINE TAPS 9009480040000
Taps for ISO metric threading series 948
See technical informationReferences
Gühring:948 4.000
Rubix:345A4001
Manufacturer :9009480040000
EAN:4031093267632

Product details : GUHRING 00948 004.000 MACHINE TAPS 9009480040000
Taps for ISO metric threading, HSSE, through tapping, tolerance ISO2/6H
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e |
| Tolerance | iso2/6h |
| Threading | metric |
| Input | gun |
Show UNSPSC/ECL@SS
£ 24.01 excl. VAT
/ Each
£ 28.81 incl. VAT
- Usually arrives within 14 working days
