Machine taps E238
Threading | M14 |
---|---|
Threading diameter | 14 mm |
Angle of helix | 40 ° |
Threading | M14 |
---|---|
Threading diameter | 14 mm |
Angle of helix | 40 ° |
Input | 11 |
Total length | 110 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 12 mm |
Square drive adapter | 11 mm |
Usually arrives within 14 working days