SANDVIK T200-SD100AE-5/16D115 COROTAP 6423874
CoroTap™ 200 Helical-Entry Tapping Tool
See technical informationReferences
Sandvik Coromant:T200-SD100AE-5/16D115
Rubix:317A3805
Manufacturer :6423874




Technical specifications
| Threading | 5/16-18 unc |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american through-bores |
Product details : SANDVIK T200-SD100AE-5/16D115 COROTAP 6423874
CoroTap™ 200 Helical-Entry Tapping Tool
Technical specifications
Attributes
| Threading | 5/16-18 unc |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8.2 mm |
| Thread depth | 39.7 mm |
| Angle of helix | 0 ° |
| Total length | 89.1 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 79.48 excl. VAT
/ Each
£ 95.38 incl. VAT
- Usually arrives within 14 working days