References
Gühring:932 14.007
Rubix:345A3774
Manufacturer :9009320140070
EAN:4031093266925

Product details : GUHRING 00932 014.007 MACHINE TAPS 9009320140070
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
| Drilling diameter | 12.5 mm |
Show UNSPSC/ECL@SS
£ 82.27 excl. VAT
/ Each
£ 98.72 incl. VAT
- Usually arrives within 14 working days
