DORMER E207M10 TAP M10 X 1.50 MM 5975719


Machine taps E207

References
dormer:E207M10
rubix:1073635
ean:7320760085356
Machine tap M10x1.50mm DIN371
brand logo
Technical specifications
Threading diameter10 mm
Thread1.5 mm
Angle of helix15 °
See all Specifications

Product details : DORMER E207M10 TAP M10 X 1.50 MM 5975719


HSS-E Machine tap for metric thread uncoated DIN 371 form C 15° spiralised 1.5xD blind holes for steel <850 N/mm².

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)

Technical specifications


Attributes
Threading diameter10 mm
Thread1.5 mm
Angle of helix15 °
Total length100 mm
Body materialHSS-E
CoatingBright
Drilling diameter8.5 mm
Square drive adapter10 mm
Show UNSPSC/ECL@SS
£ 25.29 excl. VAT
/ Each
£ 30.35 incl. VAT
  • Usually arrives within 14 working days