DORMER E011M4X.5 SPIRAL POINT TAP M4 X 0.50 MM 5974474


Machine thread-cutter E011

References
dormer:E011M4X.5
rubix:8086974
ean:7320760568385
Machine tap M4x0.50 mm ISO529
brand logo
Technical specifications
Threading diameter4 mm
Thread0.5 mm
Total length53 mm
See all Specifications

Product details : DORMER E011M4X.5 SPIRAL POINT TAP M4 X 0.50 MM 5974474


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter4 mm
Thread0.5 mm
Total length53 mm
Body materialhss-e
Coatingsteam tempered
Drilling diameter4 mm
Square drive adapter4 mm
Input4
Materialhss-e
Show UNSPSC/ECL@SS
£ 30.52 excl. VAT
/ Each
£ 36.62 incl. VAT
  • Usually arrives within 14 working days