Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER E011M8X1.0 SPIRAL POINT TAP M8 X 1.00 MM 5974492
DORMER E011M8X1.0 SPIRAL POINT TAP M8 X 1.00 MM 5974492
Machine thread-cutter E011
References
dormer:
E011M8X1.0
rubix:
1075029
ean:
7320760568439
Technical specifications
Threading diameter
8
mm
Thread
1
mm
Total length
72
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER E011M8X1.0 SPIRAL POINT TAP M8 X 1.00 MM 5974492
HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
8
mm
Thread
1
mm
Total length
72
mm
Body material
HSS-E
Drilling diameter
8
mm
Square drive adapter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.54
excl. VAT
/
Each
£
34.25
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 02901 010.000 MACHINE TAPS 9029010100000
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M20 X 2.5 844830
GUHRING 00991 003.000 MACHINE TAPS 9009910030000
DORMER EP01M4 SPIRAL POINT TAP M4 X 0.70 MM 5973511
CUTLINE 832124 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M12
CUTLINE METRIC COURSE TAP HSSE CAST IRON STR FLUTE M6 X 1.0 844707
GUHRING 00948 016.000 MACHINE TAPS 9009480160000
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M10 X 1.5 844825
CUTLINE MET COARSE TAP HSSE STAINLESS STEEL SPIRAL POINT M4X0.7 844678
CUTLINE MET COARSE TAP HSSE ST STEEL SPIRAL POINT M10X1.5 844682
DOR EP10 M4X.5 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
WALTER EP2026302-M30 ADVANCED MACHINE TAPS HSS-E 6432532
DORMER E011M12X1.25 SPIRAL POINT TAP M12 X 1.25 MM 5974410
GUHRING 02916 005.000 MACHINE TAPS 9029160050000
GUHRING 00845 016.000 MACHINE TAPS 9008450160000