DORMER EX11M22X1.5 TAP M22 X 1.50 MM 5973597
MF Machine Tap Spiral Flute 45°
See technical informationReferences
Dormer:EX11M22X1.5
Rubix:2019347
EAN:7320760150160




Technical specifications
| Threading | m22 x 1,5 |
|---|---|
| Threading diameter | 22 mm |
| Type | metric blind bores |
Product details : DORMER EX11M22X1.5 TAP M22 X 1.50 MM 5973597
HSS-E Machine thread cutter for fine metric thread steam-tempered DIN 374 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.
Strengths
Premium substrate with Steam Oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous materials
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
stainless machining steel (<250 HB <850 N/mm²)
stainless steel - austenitic (<320 HB <1100 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
stainless machining steel (<250 HB <850 N/mm²)
stainless steel - austenitic (<320 HB <1100 N/mm²)
Technical specifications
Attributes
| Threading | m22 x 1,5 |
|---|---|
| Threading diameter | 22 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 20.5 mm |
| Tail diameter | 14.5 mm |
| Square drive adapter | 18 mm |
| Thread depth | 17 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | m22 x 1,5 |
Show UNSPSC/ECL@SS
£ 136.78 excl. VAT
/ Each
£ 164.14 incl. VAT
- Usually arrives within 14 working days