Machine thread-cutter Dormer
Threading diameter | 3 mm |
---|---|
Angle of helix | 35 ° |
Total length | 56 mm |
Threading diameter | 3 mm |
---|---|
Angle of helix | 35 ° |
Total length | 56 mm |
Body material | HSS-E / PM |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 2.5 mm |
Square drive adapter | 3.5 mm |
Usually arrives within 14 working days