References
Sandvik Coromant:T200-XM100IA-M8 C150
Rubix:318A7881
Manufacturer :8248489
EAN:7323226759402


Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100IA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 8248489
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Thread depth | 100 mm |
| Angle of helix | 60 ° |
| Total length | 150 mm |
| Body material | hss-e |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 20.20 excl. VAT
/ Each
£ 24.24 incl. VAT
- Usually arrives within 14 working days