References
Dormer:E2781/2
Rubix:1071906
EAN:7320760089613




Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : DORMER HSCO TAP 1/2 E2781/2
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 9 mm |
| Square drive adapter | 9 mm |
| Coating | bright |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | 1/2 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 37.38 excl. VAT
/ Each
£ 44.86 incl. VAT
- Usually arrives within 14 working days