References
Esab:1804129870
Rubix:80057116
EAN:7330129105939
Product details : OK AUTROD 4043 1.2MM 7KG
The parts to be welded or the wire must be as clean as possible because grease, humidity, even in small quantities, can give rise to defects in the welds.
Ecological coil - 7 kg.
ø mm : 1,2.
Ecological coil - 7 kg.
ø mm : 1,2.
Technical specifications
Attributes
| Diameter | 1.2 mm |
|---|---|
| Packaging | 7 kg |
Show UNSPSC/ECL@SS
£ 125.04 excl. VAT
/ Each
£ 150.05 incl. VAT
- Usually arrives within 14 working days

