References
Esab:1930109820
Rubix:4516624

Documents
Product details : AUTOROD BRAZING WIRE 19.30 1.0MM 15KG (W4-102).
A continuous, solid, copper wire for the GMAW joining of copper-zinc alloys and low-alloyed copper and for the GMAW brazing of zinc-coated steel sheets. OK Autrod 19.30 is alloyed with silicon and manganese and has good flow properties and wear resistance. The alloy is widely used in the joining of zinc-coated steel sheets in car body production, as well as for overlay welding on low- and non-alloyed steels and cast iron.
Technical specifications
Attributes
| Diameter | 1 mm |
|---|---|
| Packaging | 15 kg |
| Standard | EN ISO 24373 |
Show UNSPSC/ECL@SS
£ 246.71 excl. VAT
/ Each
£ 296.05 incl. VAT
- Usually arrives within 14 working days
