References
Draper:30424
Rubix:382A0634
Manufacturer :30424
EAN:5059482004599


Technical specifications
| Diameter | 0.8 mm |
|---|---|
| Packaging | 0.5 kg |
| Material | aluminium alloy with 5% silicon |
Product details : DRAPER 30424 ALUMINIUM MIG WIRE 0.8MMX500G
Made from aluminium alloy with 5% silicon. 0.8mm wire supplied as a 500g spool. For welding duralumin, cast and wrought alloys. Suitable for use with most MIG welders.
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 0.5 kg |
| Material | aluminium alloy with 5% silicon |
| Type | mig welding wire (aluminium 5356) |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
- Delivery usually within ( 7 ) days