References
Draper:29291
Rubix:382A0544
Manufacturer :29291
EAN:5059482004551


Technical specifications
| Diameter | 0.8 mm |
|---|---|
| Packaging | 0.7 kg |
| Material | copper-coated mild steel |
Product details : DRAPER 29291 MILD STEEL MIG WIRE 0.8MMX700G
Made from copper coated mild steel. 0.8mm wire supplied as a 700g spool. For welding mild and medium tensile steels for impact toughness down to -20℃. Suitable for use with most MIG welders.
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 0.7 kg |
| Material | copper-coated mild steel |
| Type | mig welding wire |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Delivery usually within ( 7 ) days