RX - 1/4" screwdriver sockets for Torx® screws
Square drive adapter | 1/4 '' |
---|---|
Length | 38 mm |
Logistic Weight | 17 g |
---|---|
Packaged dimensions (D x W x H) | 30x20x15 mm |
Package weight | 17 g |
Square drive adapter | 1/4 '' |
Length | 38 mm |
Diameter | 11.3 mm |
Usually arrives within 14 working days