References
Jojo:JJR4513
Rubix:8293180

Product details : JOJO JJR4513 CASSETTE CABLE REEL 5M 13AMP 4 SOCKET
Technical specifications
Attributes
| Length | 5 m |
|---|---|
| Voltage | 240 V |
| Amperage | 13 A |
Show UNSPSC/ECL@SS
£ 25.68 excl. VAT
/ Each
£ 30.82 incl. VAT
- Delivery usually within ( 3 ) days
