"MAKITA 6906/1 IMPACT WRENCH 3/4""SQ DR 110V"
Makita Impact Wrench
See technical informationSee documentsReferences
Makita:6906/1
Rubix:251318

Documents
Product details : "MAKITA 6906/1 IMPACT WRENCH 3/4""SQ DR 110V"
Makita 6906 9 Amp 3/4-in Impact wrench has a 9 AMP motor and 433 ft. Lbs. of max torque for industrial applications like automotive or stubborn/stuck bolts. The 6906 has precision gearing plus ball and needle bearing construction for smooth and efficient power transmission. The rocker switch is designed for quickly switching from forward to reverse. The 6906 also includes a steel case and side handle.
Strengths
Powerful 9.0 AMP motor delivers 1, 700 RPM for heavy duty applications
Precision gearing with ball and needle bearing construction for smooth and efficient power transmission
Rocker switch with forward/reverse operation for user convenience
Side handle rotates 360° for operator convenience
Externally accessible brushes for easy replacement
1, 600 IPM for increased productivity
Impact-resistant aluminium gear case with rubber boot for increased durability
Friction ring anvil with retaining ring hole for secure socket retention
Steel tool case for convenient storage
Double insulated
Precision gearing with ball and needle bearing construction for smooth and efficient power transmission
Rocker switch with forward/reverse operation for user convenience
Side handle rotates 360° for operator convenience
Externally accessible brushes for easy replacement
1, 600 IPM for increased productivity
Impact-resistant aluminium gear case with rubber boot for increased durability
Friction ring anvil with retaining ring hole for secure socket retention
Steel tool case for convenient storage
Double insulated
Applications
Industrial Applications
Heavy Duty Applications
Heavy Duty Applications
Technical specifications
Attributes
| Maximum torque | 588 N.m |
|---|---|
| Weight | 5.6 kg |
| Cordless | no |
| Square drive adapter | 3/4 '' |
| Model | 6906/1 |
| No-load speed | 1700 rpm |
Show UNSPSC/ECL@SS
£ 395.00 excl. VAT
/ Each
£ 474.00 incl. VAT
- Delivery usually within ( 7 ) days








