Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Nut runner
DEWALT DCF512D1-GB CORDLESS RATCHET
DEWALT DCF512D1-GB CORDLESS RATCHET
18V XR Brushless 1/2" Open Head Ratchet
References
dewalt:
DCF512D1-GB
rubix:
248A7579
manufacturer :
DCF512D1-GB
ean:
5035048789568
Technical specifications
Voltage
18
V
Maximum torque
95
N.m
Weight
1.1
kg
See all Specifications
Product details
Technical specifications
Product details : DEWALT DCF512D1-GB CORDLESS RATCHET
BRIGHT WHITE LED: For excellent workpiece lighting
TRIGGER LOCK OFF TECHNOLOGY: For increased worksite safety
OIL-RESISTANT GLASS-FILLED NYLON TOOL HOUSING: Resists effects of harsh automotive oils and solvents
Technical specifications
Attributes
Voltage
18
V
Maximum torque
95
N.m
Weight
1.1
kg
Cordless
yes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
313.33
excl. VAT
/
Each
£
376.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INGERSOLL RAND W5350-K12-EU 1/2IN 20V RIGHT ANGLE IMPACTOOL KIT
MILWAUKEE 4933471699 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 1/2 BARE UNI
DEWALT DCF503D1-GB OPEN HEAD 3/8 RATCHET KIT 12V
MILWAUKEE 4933443583 M18 COMPACT 1/2 IMPACT WRENCH 2 X 2.0AH BATTERIES
MAKITA DTW251Z 18V IMPACT WRENCH LXT
MAKITA DTW450Z 18V IMPACT WRENCH
MAKITA TW1000/1 IMPACT WRENCH 25.4 SQ DR 110V
MAKITA DTW300Z NAKED IMPACT WRENCH
MILWAUKEE 4933443590 M18 COMPACT 1/2 IMPACT WRENCH BARE UNIT
BOSCH GDR12V105 12/10.8V IMPACT DRIVER 2X2AH 06019A6976
MILWAUKEE 4933443600 M18 COMPACT 3/8 IMPACT WRENCH BARE UNIT
BOSCH 06019J8301 GDS18V-1000 NAKED IMPACT WRENCH IN L-BOXX
"MAKITA TW0350/1 IMPACT WRENCH 1/2""SQ DR 110V"
MAKITA DTW1002Z 18V LXT BRUSHLESS IMPACTWRENCH
MILWAUKEE 4933471700 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 3/8 BARE UNI