References
SMC:KAH08-U01
Rubix:116A6608
Manufacturer :KAH08-U01

Technical specifications
| Material | body: c3604 electroless nickel-plated brass + pbt (conductive resin); stud: c3604 electroless nickel-plated brass; mandrel: 304 stainless steel; guide: c3604 electroless nickel-plated brass + pbt; clamp/collar + release button: pbt; seals (gasket, o-ring): conductive nbr; gasket (threaded part): stainless steel 304 + nbr |
|---|---|
| Connection 1 | tube ø 8 mm |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAH08-U01 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 08 (Ø8)
Port Size Applicable Tube: U01 (Uni 1/8")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 08 (Ø8)
Port Size Applicable Tube: U01 (Uni 1/8")
Technical specifications
Attributes
| Material | body: c3604 electroless nickel-plated brass + pbt (conductive resin); stud: c3604 electroless nickel-plated brass; mandrel: 304 stainless steel; guide: c3604 electroless nickel-plated brass + pbt; clamp/collar + release button: pbt; seals (gasket, o-ring): conductive nbr; gasket (threaded part): stainless steel 304 + nbr |
|---|---|
| Connection 1 | tube ø 8 mm |
| Max. service pressure | 10 bar |
| Profile | straight connection (male connector) |
| Connection 2 | uni 1/8' thread |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ 10 pieces
£ 32.28 incl. VAT
- Delivery usually within ( 4 ) days