Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859195 FEMALE STRAIGHT FITTING WITH SPRING 5/8-G1/2IN
MECALINE 859195 FEMALE STRAIGHT FITTING WITH SPRING 5/8-G1/2IN
SWIVEL FEMALE STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859195
rubix:
216A2592
ean:
3660338142277
Technical specifications
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859195 FEMALE STRAIGHT FITTING WITH SPRING 5/8-G1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.26
excl. VAT
/
Each
£
7.51
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859118 MALE STRAIGHT FITTING 10/8-G3/8IN
SMC KFG2T1075-03S INSERT FITTING
SMC KFH08U-03 INSERT FITTING
MECALINE 859108 MALE STRAIGHT FITTING 6/4-G1/8IN
MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
SMC KFG2H0425-02S INSERT FITTING
MECALINE 858908 NUT 10/8-M14X1
MECALINE 859303 WASHER BI-MATERIAL A 1/4
SMC L08-03 FITTING
MECALINE 859112 MALE STRAIGHT FITTING 8/6-G1/8IN
MECALINE 859217 ORIENTABLE ELBOW 8/6- R1/8IN
MECALINE MALE ELBOW 12-R1/2IN859520
MECALINE 858590 NON ORIENTABLE ELBOW 15X12.5 R1/2IN
MECALINE 859218 ORIENTABLE ELBOW 8/6-R1/4IN
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN