References
Mecaline:859311
Rubix:216A3077
EAN:3660338143311

Product details : MECALINE 859311 WASHER BI-MATERIAL B 3/8
B : Steel and NBR - Temperature -40°C to +100°C
Technical specifications
Attributes
| Connecting diameter | 3/8 |
|---|---|
| Connecting diameter 2 | 3/8 |
| Type | b |
| Model | 3/8 |
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
- Usually arrives within 14 working days
