Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859124 METRIC MALE STRAIGHT FITTING 4/2 7-M5
MECALINE 859124 METRIC MALE STRAIGHT FITTING 4/2 7-M5
MALE METRIC STRAIGHT PUSH-ON FITTING
References
mecaline:
859124
rubix:
216A2307
ean:
3660338141614
Technical specifications
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859124 METRIC MALE STRAIGHT FITTING 4/2 7-M5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.35
excl. VAT
/
Each
£
1.62
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859316 NUT WITH SPRING 6/4
MECALINE 859250 FITTING BRANCH 6/4-R1/8IN
MECALINE 859428 BANJO FITTING 10-G 1/4IN
MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
MECALINE 859523 MALE ELBOW 15-R1/2IN
MECALINE 859658 REDUCER 14-12
MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
MECALINE 869399 STRAIGHT MALE FITTING 10-R3/8IN
MECALINE 859218 ORIENTABLE ELBOW 8/6-R1/4IN
SMC KFG2L1210-03S INSERT FITTING
MECALINE 859182 FEMALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE 859108 MALE STRAIGHT FITTING 6/4-G1/8IN
MECALINE 859429 BANJO FITTING 10-G 3/8IN
MECALINE 859309 WASHER BI-MATERIAL B 1/8
SMC KFG2T1209-04S INSERT FITTING