Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858569 MALE STRAIGHT FITTING 10X8-R1/8IN
MECALINE 858569 MALE STRAIGHT FITTING 10X8-R1/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
858569
rubix:
216A2435
ean:
3660338136399
Technical specifications
Connecting diameter
r1/8 ''
Material
nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858569 MALE STRAIGHT FITTING 10X8-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
r1/8 ''
Material
nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 869392 STRAIGHT MALE FITTING 4- R1/8IN
MECALINE 859264 SINGLE BANJO 5/3-M5
SMC DL10-03 FITTING
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
SMC KFV08N-02-X2 INSERT FITTING
MECALINE 862084 FERULE 12MM
MECALINE 859306 WASHER BI-MATERIAL A 3/4
"LEGRIS 0101-08-13 MALE STRAIGHT COUPLER 8MMX1/4"" BSPP BRASS"
MECALINE 859219 ORIENTABLE ELBOW 10/8-R1/4IN
MECALINE 859397 TEE FITTING 8-R3/8IN
MECALINE 859179 FEMALE STRAIGHT FITTING 8/6-G3/8IN
MECALINE 859136 NON-ORIENTABLE FITTING + SPRING 8/6- R1/8IN
MECALINE 869394 STRAIGHT MALE FITTING 6- R1/4IN
MECALINE 859541 FEMALE ELBOW 14-R1/2IN
MECALINE 859289 DOUBLE BANJO 6/4-M5