Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859222 ORIENTABLE ELBOW6/4-G1/8IN
MECALINE 859222 ORIENTABLE ELBOW6/4-G1/8IN
SWIVEL MALE PARALLEL ELBOW PUSH-ON FITTING
References
mecaline:
859222
rubix:
208A5171
ean:
3660338142505
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859222 ORIENTABLE ELBOW6/4-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.37
excl. VAT
/
Each
£
5.24
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859486 FEMALE TEE FITTING 10-1/4
SMC KFG2L0806-03S INSERT FITTING
SMC KFH12U-03 FITTING
MECALINE 859491 FEMALE TEE FITTING 12-1/2
MECALINE 858609 STRAIGHT MALE FITTING 15-R1/2IN
MECALINE 859608 FEMALE STRAIGHT FITTING 8-3/8
MECALINE 859466 TEE FITTING 18 R3/4IN
SMC KFH06-01-X2 INSERT STRAIGHT 6MM TO 1/8 BSP
MECALINE 859318 NUT WITH SPRING 10/8
MECALINE 859709 CAPTIVE POLYAMIDE SEAL 1/4
SMC L08-03 FITTING
MECALINE 859613 FEMALE STRAIGHT FITTING 12-3/8
MECALINE 869674 OLIVE 6
MECALINE 859219 ORIENTABLE ELBOW 10/8-R1/4IN
SMC KFG2L1613-04S INSERT FITTING