MECALINE 858580 CROSS UNION 5X3

UNION CROSS PUSH-ON FITTING

See technical information
References
Mecaline:858580
Rubix:216A2237
EAN:3660338136504
CROSS UNION  5X3
Technical specifications
Connecting diameter 25 mm
See all Specifications

Product details : MECALINE 858580 CROSS UNION 5X3


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameter 25 mm
Materialnickel-plated brass
Show UNSPSC/ECL@SS
£ 6.85 excl. VAT
/ Each
£ 8.22 incl. VAT
  • Usually arrives within 14 working days