MECALINE 859047 NUT 18

NUT BRASS

See technical informationSee documents

References

Mecaline:859047
Rubix:216A2632
EAN:3660338140952
NUT 18

Technical specifications

Connecting diameter18
Connecting diameter 218
See all Specifications

Documents

Product details : MECALINE 859047 NUT 18


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameter18
Connecting diameter 218
Materialbrass
Model18
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
  • Usually arrives within 14 working days