Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859138 NON-ORIENTABLE FITTING + SPRING 8/6- R3/8IN
MECALINE 859138 NON-ORIENTABLE FITTING + SPRING 8/6- R3/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859138
rubix:
216A2763
ean:
3660338141744
Technical specifications
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859138 NON-ORIENTABLE FITTING + SPRING 8/6- R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.17
excl. VAT
/
Each
£
3.80
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859299 DOUBLE BANJO 12/10-G1/2IN
MECALINE STRAIGHT MALE 10-G1/4IN859595
SMC DHF10-02 FITTING
MECALINE 859111 MALE STRAIGHT FITTING 6/4-G1/2IN
MECALINE 862081 FERULE 6MM
SMC DL12-04 FITTING
MECALINE 859257 FITTING BRANCH 12/10-R3/8IN
MECALINE 859318 NUT WITH SPRING 10/8
MECALINE 859307 WASHER BI-MATERIAL A 1
MECALINE 858568 MALE STRAIGHT FITTING 8X6R1/2IN
MECALINE 869413 ELBOW FITTING 8 R1/4IN
SMC KFG2L0425-01S INSERT FITTING
MECALINE 859304 WASHER BI-MATERIAL A 3/8
MECALINE 859297 DOUBLE BANJO 10/8-1/2
MECALINE 734341 MALE TEE 6X4 R1/8IN