MECALINE 858694 FERRULE SERIES BRASS 18
COMPRESSION OLIVE EN 1254-2:2000
See technical informationSee documentsReferences
Mecaline:858694
Rubix:216A2617
EAN:3660338137648

Documents
Product details : MECALINE 858694 FERRULE SERIES BRASS 18
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | 18 mm |
|---|---|
| Connecting diameter 2 | 18 mm |
| Material | brass |
| Model | 18 |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- In stock: Next day delivery
