Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859479 BRANCH FITTING 14 R1/2IN
MECALINE 859479 BRANCH FITTING 14 R1/2IN
MALE TAPER RUN-TEE BRASS COMPRESSION FITTING
References
mecaline:
859479
rubix:
216A2733
ean:
3660338144837
Technical specifications
Connecting diameter
R1/2 ''
Material
Brass
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859479 BRANCH FITTING 14 R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/2 ''
Material
Brass
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
11.06
excl. VAT
/
Each
Ā£
13.27
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE MALE ELBOW 8-R3/8IN859514
SMC KFL10N-02 FITTING
MECALINE 859284 DOUBLE BANJO 5/3-1/8
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
MECALINE 859541 FEMALE ELBOW 14-R1/2IN
MECALINE 859265 SINGLE BANJO 6/4-1/8
MECALINE 859169 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G3/8IN
MECALINE 859658 REDUCER 14-12
MECALINE 9241925 MALE ELBOW 8-R1/8IN859512
MECALINE 869362 NON-ORIENTABLE STRAIGHT MALE FITTING 12X10 R3/8IN
MECALINE 858908 NUT 10/8-M14X1
SMC KFG2T1209-03S INSERT FITTING
MECALINE 859159 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G1/2IN
MECALINE 859618 FEMALE STRAIGHT FITTING 16-1/2
MECALINE 859257 FITTING BRANCH 12/10-R3/8IN