Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859140 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/8IN
MECALINE 859140 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859140
rubix:
216A2725
ean:
3660338141768
Technical specifications
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859140 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.08
excl. VAT
/
Each
£
3.70
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SMC KFG2H1209-04S INSERT FITTING
SMC DL08-03 FITTING
MECALINE 869379 NON ORIENTABLE ELBOW 10X8-R1/4IN
MECALINE 859125 METRIC MALE STRAIGHT FITTING 4/2 7-M6
MECALINE 859452 TEE FITTING 8 R1/8IN
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
MECALINE 859223 ORIENTABLE ELBOW6/4-G1/4IN
SMC KFG2L1209-04S INSERT FITTING
NORGREN 36050102 4MM TUBING SLEEVE
MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN
MECALINE 859266 SINGLE BANJO 6/4-1/4
MECALINE 858590 NON ORIENTABLE ELBOW 15X12.5 R1/2IN
MECALINE 859531 FEMALE ELBOW 6-R1/4IN
MECALINE 859714 CAPTIVE POLYAMIDE SEAL MM3
MECALINE 859651 BANJO FITTING MALE ADJUSTABLE 14-G1/2IN