Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859142 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R3/8IN
MECALINE 859142 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R3/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859142
rubix:
216A2726
ean:
3660338141782
Technical specifications
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859142 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.58
excl. VAT
/
Each
£
5.50
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 734342 MALE TEE 6X4 R1/4IN
MECALINE 859245 MALE ORIENTABLE TEE 8/6-G1/4IN
MECALINE 869667 NUT 4
MECALINE 859642 BANJO FITTING MALE ADJUSTABLE 6-G1/8IN
MECALINE 859046 NUT 16
MECALINE 734345 MALE TEE 10X8 R3/8IN
MECALINE 859538 FEMALE ELBOW 12-R1/4IN
MECALINE 869418 ELBOW FITTING 12 R1/2IN
MECALINE 859543 FEMALE ELBOW 16-R1/2IN
MECALINE 869395 STRAIGHT MALE FITTING 8- R1/8IN
MECALINE 859495 FEMALE TEE FITTING 18-1/2
MECALINE 859054 PLUG 12
MECALINE 859219 ORIENTABLE ELBOW 10/8-R1/4IN
MECALINE 859112 MALE STRAIGHT FITTING 8/6-G1/8IN
MECALINE 859634 ADAPTER -8-G1/4IN