Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859095 ORIENTABLE STRAIGHT MALE FITTING 12/10-R3/8IN
MECALINE 859095 ORIENTABLE STRAIGHT MALE FITTING 12/10-R3/8IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
859095
rubix:
216A2460
ean:
3660338141355
Technical specifications
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859095 ORIENTABLE STRAIGHT MALE FITTING 12/10-R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.67
excl. VAT
/
Each
£
6.80
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859654 REDUCER 6-4
MECALINE 859183 FEMALE STRAIGHT FITTING 10/8-G1/2IN
MECALINE 859175 FEMALE STRAIGHT FITTING 6/4-G1/4IN
MECALINE 859232 FEMALE ELBOW 8/6-G1/4IN
MECALINE 859218 ORIENTABLE ELBOW 8/6-R1/4IN
MECALINE 859289 DOUBLE BANJO 6/4-M5
PARKER F3BPL4/6-1/8 STUD FITTING 4X6 MALE 1/8IN BSPT
MECALINE 859129 METRIC MALE STRAIGHT FITTING 6/4-M12X1 25
MECALINE 859274 SINGLE BANJO 10/8-1/8
MECALINE 859486 FEMALE TEE FITTING 10-1/4
SMC KFG2V0604-02S INSERT FITTING
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
SMC KFG2V1210-03S INSERT FITTING
SMC KFG2T0806-03S INSERT FITTING
PARKER 68C-4-2 FITTING