Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859282 DOUBLE BANJO 4/2 7-1/8
MECALINE 859282 DOUBLE BANJO 4/2 7-1/8
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859282
rubix:
216A2246
ean:
3660338143045
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859282 DOUBLE BANJO 4/2 7-1/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.29
excl. VAT
/
Each
£
6.35
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
SMC KFF12N-02 FITTING
MECALINE 859651 BANJO FITTING MALE ADJUSTABLE 14-G1/2IN
MECALINE 859144 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 12/10 R3/8IN
MECALINE 859108 MALE STRAIGHT FITTING 6/4-G1/8IN
NORGREN 36055104 STM ELBOW CON
SMC KFG2L1613-04S INSERT FITTING
MECALINE 859407 STRAIGHT FEMALE FITTING 4-1/8
MECALINE 869396 STRAIGHT MALE FITTING 8- R1/4IN
MECALINE 859496 FEMALE TEE FITTING 18-3/4
MECALINE 858694 FERRULE SERIES BRASS 18
MECALINE 859152 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/8 R1/4IN
MECALINE 859211 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 25
MECALINE 859284 DOUBLE BANJO 5/3-1/8
NORGREN 36053030 STR M ADAPTER