Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859461 TEE FITTING 14 R3/8IN
MECALINE 859461 TEE FITTING 14 R3/8IN
MALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859461
rubix:
216A2791
ean:
3660338144660
Technical specifications
Connecting diameter
r3/8 ''
Material
brass
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859461 TEE FITTING 14 R3/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
r3/8 ''
Material
brass
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
11.93
excl. VAT
/
Each
Ā£
14.32
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859621 FEMALE STRAIGHT FITTING 18-3/4
MECALINE 859254 FITTING BRANCH 10/8-R1/8IN
MECALINE 734345 MALE TEE 10X8 R3/8IN
MECALINE 858580 CROSS UNION 5X3
MECALINE 859261 SINGLE BANJO 4/2 7-M5
MECALINE STRAIGHT MALE 8-G3/8IN859594
MECALINE 858693 FERRULE SERIES BRASS 16
MECALINE 859454 TEE FITTING 8 R3/8IN
SMC KFG2H1613-03S INSERT FITTING
SMC KFG2H1209-04S INSERT FITTING
MECALINE 859246 MALE ORIENTABLE TEE 10/8-G1/8IN
MECALINE 859263 SINGLE BANJO 5/3-1/8
SMC KFG2T1210-04S INSERT FITTING
SMC KFG2T0425-02S INSERT FITTING
MECALINE 869378 NON ORIENTABLE ELBOW 8X6-R3/8IN