References
SMC:M-5M
Rubix:122A8561
Manufacturer :M-5M
EAN:3618035941808

Technical specifications
| Material | 316 stainless steel |
|---|---|
| Connection 1 | 1/8 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC M-5M FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5M (Port Size M5X0.8, Manifold)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5M (Port Size M5X0.8, Manifold)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x44x29 mm |
|---|---|
| Logistic Weight | 58 g |
| Material | 316 stainless steel |
| Connection 1 | 1/8 |
| Max. service pressure | 10 bar |
| Profile | m-5 |
| Connection 2 | m5 (m5 x 0,8) |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ 10 pieces
£ 120.00 incl. VAT
- Delivery usually within ( 8 ) days