FESTO 8030274 DOUBLE NIPPLE

Double Nipple

See technical informationSee documents

References

Festo:NPFC-D-G14-G12-M
Rubix:263A5860
Manufacturer :8030274
EAN:4052568063764
brand logo

Technical specifications

Materialnickel-plated brass
Connection 1g 1/4 in
Max. service pressure50 bar
See all Specifications

Documents

Product details : FESTO 8030274 DOUBLE NIPPLE


double nipple NPFC-D-G14-G12-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Materialnickel-plated brass
Connection 1g 1/4 in
Max. service pressure50 bar
Profiledouble nipple
Connection 2g 1/2 in
£ 9.70 excl. VAT
/ 10 pieces
£ 11.64 incl. VAT
  • Delivery usually within ( 2 ) days