Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 3/16 INCH
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 3/16 INCH
HSS cylindrical hand drill Presto
References
presto:
73060-316
rubix:
2545766
Technical specifications
Total length
87
mm
Length of cut
44
mm
Product details
Technical specifications
Product details : PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 3/16 INCH
Presto straight shank hand reamers form B, ideal for hand reaming with a square drive , comes with a taper lead for ease of starting. Produces a H7 tolerance hole.
Technical specifications
Attributes
Total length
87
mm
Length of cut
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.68
excl. VAT
/
Each
£
30.82
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE HAND REAMER H7 HSS 11.0 MM 869767
GUHRING 00416 012.000 HAND REAMER HSS 12.000 MM H7 BRIGHT
DORMER B10025.0 REAMER 25.00 MM 5986353
CUTLINE HAND REAMER H7 HSS 5.0 MM 869761
DORMER B1009/32 REAMER 9/32 INCH 5986321
DORMER B1009.5 REAMER 9.50 MM 5986315
TITEX F1131-16 REAMING TOOLS HSS/-CO 5071522
DORMER B1008.0 REAMER 8.00 MM 5986303
TITEX F1131-4.5 REAMING TOOLS HSS/-CO 5071586
TITEX F1131-3.8 REAMING TOOLS HSS/-CO 5071569
DORMER B3011/8 REAMER 1/8 INCH 5986384
DORMER B1003/16 REAMER 3/16 INCH 5986277
DORMER B1003/8 REAMER 3/8 INCH 5986351
DORMER B10011.0 REAMER 11.00 MM 5986234
DORMER B1005/16 REAMER 5/16 INCH 5986260