TITEX F1231-20 REAMING TOOLS HSS/-CO 5071686
Adjustable Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1231-20
Rubix:356A8344
Manufacturer :5071686
EAN:4031132092874

Documents
Product details : TITEX F1231-20 REAMING TOOLS HSS/-CO 5071686
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Total length | 201 mm |
| Length of cut | 75 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 161.67 excl. VAT
/ Each
£ 194.00 incl. VAT
- Usually arrives within 14 working days