Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B3011/4 REAMER 1/4 INCH 5986382
DORMER B3011/4 REAMER 1/4 INCH 5986382
HSS cylindrical hand drill Dormer
References
dormer:
B3011/4
rubix:
025599
ean:
7320760182376
Technical specifications
Diameter
4.64
mm
Total length
117
mm
Length of cut
86
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B3011/4 REAMER 1/4 INCH 5986382
Technical specifications
Attributes
Diameter
4.64
mm
Total length
117
mm
Length of cut
86
mm
Square
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.08
excl. VAT
/
Each
£
70.90
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617
DORMER B1008.5 REAMER 8.50 MM 5986307
TITEX F1131-4.1 REAMING TOOLS HSS/-CO 5071582
DOR HSS REAMER 2.5
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
DORMER B10032.0 REAMER 32.00 MM 5986362
DORMER B1007.5 REAMER 7.50 MM 5986286
DORMER B1003/16 REAMER 3/16 INCH 5986277
GUHRING 00413 003.000 HAND REAMERS HSS
TITEX F1131-6.7 REAMING TOOLS HSS/-CO 5071619
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
DORMER B1002.0 REAMER 2.00 MM 5986320
DORMER HSS REAMER 16.0 B95216.0
DORMER B1003.2 REAMER 3.20 MM 5986218