Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1003/16 REAMER 3/16 INCH 5986277
DORMER B1003/16 REAMER 3/16 INCH 5986277
Hand reamers B100
References
dormer:
B1003/16
rubix:
1066063
ean:
7320760179673
Technical specifications
Diameter
4.76
mm
Total length
87
mm
Length of cut
44
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1003/16 REAMER 3/16 INCH 5986277
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
4.76
mm
Total length
87
mm
Length of cut
44
mm
Square
3.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.80
excl. VAT
/
Each
£
36.96
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
CUTLINE HAND REAMER H7 HSS 3.0 MM 869759
DORMER B9526.0 REAMER 6.00 MM 5986967
DOR HSS REAMER 1.2
TITEX F1231-22 REAMING TOOLS HSS/-CO 5071687
TITEX F1231-11 REAMING TOOLS HSS/-CO 5071677
DORMER B10010.0 REAMER 10.00 MM 5986388
DORMER B90320.0 REAMER 20.00 MM 5986868
TITEX F1131-20 REAMING TOOLS HSS/-CO 5071541
TITEX F1131-4 REAMING TOOLS HSS/-CO 5071581
PRESTO 8.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
GUHRING 00413 009.000 REAMER/COUNTERSINK TOOL 9004130090000
DORMER B1009/16 REAMER 9/16 INCH 5986318
DORMER B1001/2 REAMER 1/2 INCH 5986375
GUHRING 00416 015.500 HAND REAMER HSS 15.500 MM H7 BRIGHT