Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-18 REAMING TOOLS HSS/-CO 5071526
TITEX F1131-18 REAMING TOOLS HSS/-CO 5071526
Manual Reaming Tool
References
walter titex:
F1131-18
rubix:
356A8257
manufacturer :
5071526
ean:
4031132089980
Technical specifications
Diameter
18
mm
Total length
188
mm
Length of cut
93
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-18 REAMING TOOLS HSS/-CO 5071526
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
18
mm
Total length
188
mm
Length of cut
93
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.83
excl. VAT
/
Each
£
89.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B1007.5 REAMER 7.50 MM 5986286
TITEX F1131-6.3 REAMING TOOLS HSS/-CO 5071615
DORMER B9032.0 REAMER 2.00 MM 5987007
DORMER B10032.0 REAMER 32.00 MM 5986362
TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617
TITEX F1231-14 REAMING TOOLS HSS/-CO 5071680
DORMER B9527.0 REAMER 7.00 MM 5986974
DORMER B90313.0 REAMER 13.00 MM 5986995
DORMER B1001/4 REAMER 1/4 INCH 5986381
TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
CUTLINE HAND REAMER H7 HSS 11.0 MM 869767
TITEX F1231-11 REAMING TOOLS HSS/-CO 5071677
GUHRING 00413 005.000 HAND REAMERS HSS
DORMER B1005/32 REAMER 5/32 INCH 5986263
DORMER B9036.0 REAMER 6.00 MM 5986879