MASCOT 00781 KALMAR NECK WARMER NAVY M


MASCOT KALMAR NECK WARMER

References
mascot:00781-380-01-M
rubix:45014153
ean:5708628289696
Neck cover Kalmar 00781-380-01 / M
brand logo
Technical specifications
ColourNavy
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 00781 KALMAR NECK WARMER NAVY M


Thermax® is an insulating and moisture wicking threelayer fabric. The loops in the terry cloth ribbing inside trap air andprovide insulation.

Technical specifications


Attributes
Logistic Weight140 g
ColourNavy
SizeM
Main materialPolyester
Material55% polyester/23% modal/22% cotton
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
  • In stock: Next day delivery