References
Mascot:00781-380-01-XL
Rubix:45014154
EAN:5708628287579

Product details : MASCOT 00781 KALMAR NECK WARMER NAVY XL
Thermax® is an insulating and moisture wicking threelayer fabric. The loops in the terry cloth ribbing inside trap air andprovide insulation.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Material | 55% polyester/23% modal/22% cotton |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ Each
£ 18.96 incl. VAT
- Usually arrives within 14 working days
