PORTWEST FR19 MODAFLAME KNIT FR NECK TUBE BLACK
PORTWEST NECK TUBE FR19
See technical informationSee documentsReferences
Portwest:FR19BKR
Rubix:170A3289
EAN:5036108243792

Documents
Product details : PORTWEST FR19 MODAFLAME KNIT FR NECK TUBE BLACK
This inherently flame resistant neck tube is essential to any winter kit. The material content provides maximum comfort. Ideal for use in cold conditions.
Strengths
•Inherent flame resistant qualities will not diminish with washing|•Protection against radiant, convective and contact heat|•Anti-static, 2 layer, CE-CAT III|•50+ UPF rated fabric to block 98% of UV rays|•Material content for superior comfort
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | modacrylic |
| Material | 60% modacrylic (shell, lining);39% cotton (shell, lining);1% carbon fibre (shell, lining) |
Show UNSPSC/ECL@SS
£ 13.06 excl. VAT
/ Each
£ 15.67 incl. VAT
- Usually arrives within 14 working days