References
Mascot:50562-940-09-ONE
Rubix:379A0687
EAN:5711074192939

Product details : MASCOT 50562 HALDEN NECK WARMER BLACK ONE SIZE
Light fabric. Drawstring. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Quick drying - important to avoid cooling of the body. Elastic fabric that fts the body’s curves.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Colour | black |
| Size | one size |
| Main material | polyester |
| Material | 74% polyester (thermocool™)/16% nylon (polyamide)/10% lycra® |
Show UNSPSC/ECL@SS
£ 23.73 excl. VAT
/ Each
£ 28.48 incl. VAT
- Usually arrives within 14 working days
