References
Portwest:CS21NAR
Rubix:170A0316
EAN:5036108218318

Documents
Product details : PORTWEST CS21 NECK TUBE NAVY
This range of accessories is perfect for work - leisure. It includes several Fleece knitted styles with “Insulatex”-lining for warmth and comfort, even on the coldest days.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | polyester |
| Material | 100% polyester;anti-pill finish fleece (shell fabric) |
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
- Usually arrives within 14 working days