References
Portwest:FR19NAR
Rubix:170A4300
EAN:5036108197156

Product details : PORTWEST FR19 MODAFLAME KNIT FR NECK TUBE NAVY
This inherently flame resistant neck tube is essential to any winter kit. The material content provides maximum comfort. Ideal for use in cold conditions.
Strengths
•Inherent flame resistant qualities will not diminish with washing|•Protection against radiant, convective and contact heat|•Anti-static, 2 layer, CE-CAT III|•50+ UPF rated fabric to block 98% of UV rays|•Material content for superior comfort
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | one size |
| Main material | modacrylic |
| Material | 60% modacrylic (shell, lining);39% cotton (shell, lining);1% carbon fibre (shell, lining) |
Show UNSPSC/ECL@SS
£ 13.06 excl. VAT
/ Each
£ 15.67 incl. VAT
- Usually arrives within 14 working days