GISS 864632 THERMAL UNDERWEAR NECK WARMER ZARGUN FIBRE
Zargun® fibre thermal neck warmer
See technical informationSee documentsReferences
GISS:864632
Rubix:216A6881
EAN:3660338190964

Documents
Product details : GISS 864632 THERMAL UNDERWEAR NECK WARMER ZARGUN FIBRE
Heat, comfort, well-being, durability, ease of maintenance
Zargun® fiber thermal protection underwear.
Zargun® is a natural barrier to infrared rays, coming from both an external source and the human body.
Zargun® fiber provides:
- durable molecular thermal comfort;
- resistant mechanical elasticity;
- moisture removal;
- ease of maintenance, softness to the touch.
A special cross-section wire allows moisture to escape and keeps the body dry.
APPLICATIONS
Outdoor work in winter with very low temperatures, Machine operators, Refrigeration Zone Jobs, Agri-Food Industry, Construction, Public Works, Communities.
Zargun® fiber thermal protection underwear.
Zargun® is a natural barrier to infrared rays, coming from both an external source and the human body.
Zargun® fiber provides:
- durable molecular thermal comfort;
- resistant mechanical elasticity;
- moisture removal;
- ease of maintenance, softness to the touch.
A special cross-section wire allows moisture to escape and keeps the body dry.
APPLICATIONS
Outdoor work in winter with very low temperatures, Machine operators, Refrigeration Zone Jobs, Agri-Food Industry, Construction, Public Works, Communities.
Strengths
Ceramic fiber underwear.
The new barrier against the cold.
The new barrier against the cold.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | zargun fiber |
| Material | zargun® fiber |
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
- In stock: Next day delivery
