References
Draper Expert:40810
Rubix:155A1315
Manufacturer :40810
Product details : DRAPER EXPERT 40810 MASONRY DRILL BIT 12 X 200MM
Tungsten carbide tipped straight shank drills with milled flute. Suitable for use with power drills.
Technical specifications
Attributes
| Total length | 200 mm |
|---|---|
| Drilling diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- Delivery usually within ( 7 ) days


